Beli boring bars di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Boring Bars
    Mulai

    Rp1.099.900

    Vertex Boring Bars
    Deskripsi:
    Boring Bars.
  2. Tungaloy Tooling System Holder BLC Sleeves
    Mulai

    Rp3.899.900

    Tungaloy Tooling System Holder BLC Sleeves
    Deskripsi:
    Standard Sleeves for boring bars with round shank
    atribut:
    • Length of cotter (1): 13.0
    • sleeve diameter: 40.000
  3. Tungaloy Tooling System Holder BLM Sleeves
    Mulai

    Rp2.199.900

    Tungaloy Tooling System Holder BLM Sleeves
    Deskripsi:
    Sleeves for boring bars with round shank
    atribut:
    • Shank Height: 21.0
    • Shank Width: 21.0
    • Applicable bar-shank dia.: 8
    • overall length of sleeves: 125.0
    • sleeve diameter: 22.000
  4. Joyko Map L Bening
    Rating:
    100% of 100
    (2)
    Mulai

    Rp3.900

  5. Vertex Boring Head Sets C-Type
    Mulai

    Rp4.299.900

    Vertex Boring Head Sets C-Type
    Deskripsi:
    Boring Head Sets C-Type.
  6. Felix Map L
    Mulai

    Rp29.900

  7. AOLIKES Calf Sleeves
    Mulai

    Rp57.900

    AOLIKES Calf Sleeves
    Deskripsi:
    7965 CALF SLEEVES COMPRESSIONPackage included:1 Piece Compression sleeves
    atribut:
    • Color: Black Grey
    • Material: Nylon
  8. Kenko Map L
    Rating:
    100% of 100
    (6)
    Mulai

    Rp27.900

    Kenko Map L
    atribut:
    • Color: Transparant
    • Item Size (cm): 22x30.5x0.5
  9. OneMed Elasto One Perban Elastis
    Mulai

    Rp23.900

    OneMed Elasto One Perban Elastis
    Deskripsi:
    Elasto one merupakn perban fiksasi yang elastis terbuat dari bahan katun , vissose dan poliamida , struktur tenunan berkerut membantu tidak slip dan melengket sendiri , nyaman di pakai dan bersih.Cocok untuk fiksasi pembalut luka di persendian atau bagian yang mudah bergerak , tidak pakai adhesive , tapi dapat melengket sendiri.Kelebihan :- Crepe Cohesive Bandage- Cohesive, dapat melekat sendiri- Nyaman, Lentur dan breathable- Bebas katun dan Lateks- Tidak menyebabkan stimulasi dan alergi- Mudah dipakai dan dilepas serta tidak meninggalkan bekas- Tidak menempel pada kulit dan kain
  10. NICHIFU Sleeves
    Mulai

    Rp129.900

  11. Fuji Electric Kontaktor Magnet Tipe Standar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    Fuji Electric Kontaktor Magnet Tipe Standar
    Deskripsi:
    The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.
    atribut:
    • Electrical Durabiity: Up to 2.000.000 operations
    • Mechanical Durabilty: Up to 10.000.000 operations
    • Standard: IEC 60947-4-1
  12. Fuji Electric Molded Case Circuit Breaker (MCCB)
    Mulai

    Rp289.900

    Fuji Electric Molded Case Circuit Breaker (MCCB)
    Deskripsi:
    - Complies with major international standards and certifications. (IEC,JIS,CE,TÜV,CC)- High performance and compact design breaker by FUJI's ingenious ablation breaking technology.- Providing better user friendliness by the standardization of internal accessory parts.(32/50/63/100AF, 125/250AF, 400/630/800AF)- Material description of major components, compliance with RoHS Directive, and lower environmental impact by Cadmium-free contact. (subject to some exceptions)
  13. Interx Map L A4
    Rating:
    80% of 100
    (1)
    Mulai

    Rp26.900

    Interx Map L A4
    Deskripsi:
    Deskripsi Produk : - Merek InterXfolder - Map L Folder dengan design berukuran A4 - Dapat menyimpan kertas ± 50 lbr Keunggulan Produk : - Dapat dibuka dari bagian atas dan samping - Menyimpan dokumen, voucher, itinerary, dll sehingga rapi dan teratur - Warna yang transparan sehingga memudahkan melihat dan mengidentifikasi konten - Tahan lembab, tahan sobek, melindungi dokumen anda dengan baik untuk penyimpanan jangka panjang
    atribut:
    • Size: A4
    • Thickness (micron): 170 micron
  14. Joyko Pulpen Gel Q
    Rating:
    99% of 100
    (22)
    Mulai

    Rp38.900

    Joyko Pulpen Gel Q
    Deskripsi:
    Joyko Ballpoint Gel Pen Q Gel 0.5mm GP-265 adalah ballpoint gel dengan desain elegan dilengkapi dengan grip / pegangan karet yang nyaman dan enak digunakan. Dengan mata pen 0.5mm menghasilkan penulisan tinta yang smooth, lancar tidak macet dan nyaman digunakan
    atribut:
    • Tip Size (mm): 0.5
  15. NICHIFU High Temperature Terminals & Sleeves
    85%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  16. PP Lite Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (27)
    Mulai

    Rp48.900

    PP Lite Copy Paper A4 75gsm (Kertas HVS / Fotocopy)
    Deskripsi:
    - PP Lite diproduksi dari serat-serat pembibitan Elemental Chlorine (ECF). - Kertas fotokopi berkualitas tinggi dan sangat cocok untuk digunakan sehari-hari.- PP Lite sudah memenuhi standrat ISO 9706 dalam hal menjaga kualitas arsip.- PP Lite di design khusus shingga sangat cocok digunakan untuk percetakan yang bersifat xerografi/elektrostatik.- PP Lite di kembangkan untuk mencetak dengan kecepatan tinggi dan tidak menimbulkan masalah pada printer maupun mesin fotokopi.- Memiliki Pigmen PCC yang dapat meningkatkan kehalusan, ketebalan sekaligus opasitas.- PP Lite memiliki fungsi yang sangat baik khususnya dalam mencetak menggunakan toner kering elektrosastik (xerografi) dalam mencetak simpleks maupun dupleks.
    atribut:
    • Size: A4
    • Color: White
    • Number of Sheets: 500
    • Paper Weight (gsm): 75
    • Size (mm): 210x297
  17. KOBELCO Kawat Las RB-26 Series
    Rating:
    100% of 100
    (6)
    Mulai

    Rp129.900

    KOBELCO Kawat Las RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A 5.1 E6013
  18. FAG Adapter Sleeves
    Mulai

    Rp109.900

    FAG Adapter Sleeves
    Deskripsi:
    Adapter sleeves are suitable where bearings with a tapered bore are to be located on cylindrical shafts. In this case, the bearing is pressed onto the adapter sleeve until the required reduction in radial internal clearance is achieved. Adapter sleeves require no additional means of retention on the shaft. The bearings can be positioned at any point on shafts with a constant diameter.If adapter sleeves are used with a support ring to DIN 5418 on stepped shafts, the bearings can be axially located to high accuracy. In addition, this gives simpler dismounting of the bearings.
  19. Airtac Standard Cylinder Bore 50mm (Tir-Rod)
    Mulai

    Rp909.900

    Airtac Standard Cylinder Bore 50mm (Tir-Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
Daftar Harga boring bars Terbaru March 2026
Vertex Boring BarsRp1.099.900
Tungaloy Tooling System Holder BLC SleevesRp3.899.900
Tungaloy Tooling System Holder BLM SleevesRp2.199.900
Joyko Map L BeningRp3.900
Vertex Boring Head Sets C-TypeRp4.299.900
Mesin HL Mata Bor ForstnerRp25.900
Felix Map LRp29.900
AOLIKES Calf SleevesRp57.900
Kenko Map LRp27.900
OneMed Elasto One Perban ElastisRp23.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)